Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M DBI-SALA

Model # :WBB3149057

MPN #: 7012817760

3M™ DBI-SALA® ExoFit™ X200 Comfort Vest Safety Harness, Back D-Ring, 2XL

Product Description
The 3M™ DBI-Sala® ExoFit™ X200 is designed with high-quality components that have been developed to enhance the harnesses safety, fit, and functionality while working at height on your job site. The X200 comfort harness is built with 6,000lb polyester webbing, nylon/polyester hybrid comfort padding and robust alloy steel hardware. Dorsal D-ring connections are faster and easier with the stand-up back D-ring. The anti-slide back D-ring plate design helps reduce dorsal D-ring slide and enables a convenient adapter location for connecting personal SRLs. There are also locking torso-adjustment and quick-connect buckle options available to help your team maintain a safe and comfortable harness fit.

Revolving Torso Adapters adjust harness fit with ease and speed and lock webbing into place to maintain a comfortable and safe harness fit

Equipped with anti-sliding dorsal D-ring pad to help greatly reduce dorsal D-ring slide

Integrated easy-link SRL adapter lets you quickly and easily connect and disconnect personal SRLs

Designed with high-quality components
The 3M™ DBI-Sala® ExoFit™ range of full-body harnesses is designed to help achieve optimal fit, function and efficiency while fulfilling the safety and performance requirements for the work you do every day.

As you continue to raise expectations and reach new heights, the ExoFit™ has been elevated to help climb with you. ExoFit™ harnesses continue to evolve through engineering and worksite research, complemented by advances in new materials and technologies.

We are expanding your choices, and with more than 400 new harness options to choose from, 3M™ DBI-Sala® has your back and can help your team reach greater heights. Elevate your safety harness to the next generation of 3M™ DBI-Sala® ExoFit™ X100, X200, and X300 to keep your workforce comfortable in uncomfortable places.

D-rings
stand-up steel D-ring with integrated easy-link SRL adapter for work-positioning applications.

Buckle Connections
1.Dual-locking quick-connect chest connection
2.Dual-locking quick-connect leg connection.

Features:
  • Recommended industries: Construction, Transportation, Mining, Oil & Gas, Repair and Operation (MRO), Sub Application, Military Maintenance
  • Leg Strap Buckle Material: Zinc Plated Steel
  • D-Ring Material: Zinc Plated Steel


PRICE
$469.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity420 lbs
Size2XL

Product Details

Ring TypeD-Ring
For Use WithFall Protection, Construction
Webbing MaterialPolyester
Side D RingNo
Padding LocationBack, Leg
Chest Connection TypeDual Lock Quick Connect
MaterialPolyester, Steel, Aluminum
Manufacturers Part Number7012817760
Leg Strap BuckleQuick Connect
Harness ConnectionBack D-Ring
Chest Strap BuckleDual Lock Quick Connect
Brand3M DBI-SALA
TypeVest Safety Harness
BeltNo
PaddingYes
ColorGray
SeriesX200
Front D-RingNo
D-Ring MaterialSteel
StyleVest
Leg Connection TypeQuick Connect
Back D-RingYes
Package Quantity1
D-RingBack
DescriptionComfort Vest Safety Harness
Torso AdjustmentRevolver

Compliance & Certifications

CertificationsANSI Z359.11, OSHA 1910.140, OSHA 1926.502