The Werner K122001 Construction/Maintenance Kits include the most common components for a safe fall protection system in a variety of environments for a range of applications. This kit includes a BaseWear harness with tongue buckle leg straps, a 6-foot SoftCoil lanyard, and a web cross arm strap as a basic anchor, packaged in a waterproof bucket.
Werner® K122001 Construction/ Maintenance Kit, Tongue Buckle Harness
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$159.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 ft |
| Width | 8/13/1932 in |
| Weight Capacity | 310 lbs |
| Weight | 9 lbs |
| Size | Harness-M/L |
Product Details
| Type | Construction/Maintenance |
| Color | White |
| Leg Connection Type | Tongue Buckle |
| Chest Connection Type | Pass-Through |
| Material | Polyester/Steel |
| Description | Construction/Maintenance Bucket |
| Package Quantity | 1 |
| Manufacturers Part Number | K122001 |
| Brand | Werner |
Compliance & Certifications
| Certifications | Meets or exceeds industry Standards including OSHA and ANSI |