The M610004 Tool Belt is an attachment to any Werner harness. Size XL.
Werner® Positioning Belt For Harness, Orange, XL
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Weight | 1 lbs |
| Size | XL |
Product Details
| Type | Positioning Belt For Harness |
| Material | Polyester |
| Color | Orange |
| Closure | Tongue buckle |
| For Use With | Harness |
| Brand | Werner |
Related Products
3M™ DBI-SALA® ExoFit™ 1000717 Tongue Buckle Belt, Back/Tool Support Only, XL1000717 Works with you, not against youWe designed the 3M™ DBI-SALA® ExoFit™ Tongue Buckle Belt with No D-ring or Hip Padto be both comfortable for the wearer and effective as personal fall protection equipment. Our safety belts are adjustable to fit any style of working, helping to ensure that safety concerns never get in the way of excellent work.Most harness systems can accommodatean additional body belt for added back support and versatility.Built toughProtecting your workers and elevating their ...
The Werner LITEFIT™ Plus H332104XCC Construction (Back and Hip D-Rings) Harness with Tongue Buckle Legs provides the right harness, the right fit, and the right value. In the event of a fall arrest, simply pull the patented Relief Handles to get into the Chair in the Air, to help reduce the potential hazards of suspension trauma. The design allows for 5-point adjustments for optimal fit, lightweight hardware and bright colors for worker visibility on the jobsite. Designed for concrete construction, these harnesses are designed for tool carrying capabilities with a removable body belt. ...
3M™ DBI-SALA® 1000005 Tongue Buckle Belt, Restraint, 310 lbs, XL1000005 Works with you, not against youWe designed the 3M™ DBI-SALA® Delta™ Tongue Buckle Beltsto be both comfortable for the wearer and effective as personal fall protection equipment. Our safety belts are adjustable to fit any style of working to ensure safety concerns never get in the way of excellent work.Built toughProtecting your workers and elevating their comfort and safety is a priority for 3M Fall Protection. That's why we've built our safety belts from durable materials and with hardware that resists corrosion ...
The Werner LITEFIT™ H332105 Construction (Back and Hip D-Rings) Harness with Tongue Buckle Legs provides the right harness, the right fit, and the right value. In the event of a fall arrest, simply pull the patented Relief Handles to achieve the Gravity Override position, to help reduce the potential hazards of suspension trauma. The design allows for 5-point adjustments for optimal fit, lightweight hardware and bright colors for worker visibility on the jobsite. Made for general construction, these harnesses are designed for tool carrying capabilities with a removable body belt. Rear ...
3M™ DBI-SALA® 1001090 Soft Sling Seat, 310 Cap Lbs, Universal1001090 Works with you, not against youWe designed the3M™ DBI-SALA® Seat Sling with Belt Loops to be both comfortable for the wearer and effective as personal fall protection equipment. Its compact, lightweight design features a smaller profile and makes the seat easy to transport between jobs.Built toughProtecting your workers and elevating their comfort and safety is a priority for 3M fall protection. That's why we've built our work seats from durable materials and with hardware that resists corrosion and stands up in ...