- 36 tooth gear with 10 degree of engagement allows engagement in tight working areas
- Extra-large shift lever reverses action instantly and easily, even when wearing gloves
- Tapered spud handle easily lines up bolt holes
Williams® Construction Ratchet, 1/2" Drive, 15-13/16"L, Black
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$81.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15-13/16 in |
| Weight | 3 lbs |
| Drive Size | 1/2 in |
| Male Drive Size | 1/2 in |
Product Details
| Ratchet Head Style | Pear |
| Type | Ratchet |
| Impact Approved | No |
| Description | Construction Ratchet |
| Ratcheting | Yes |
| Color | Black |
| Manufacturers Part Number | JHWBS-71CBA |
| Brand | Williams |