Stanley 89-819 1/2" Drive Pear Head Quick-Release™ Ratchet
Write a Review
|
Questions & Answers (0)
Product Description
Stanley® 89-819, 1/2" Drive Pear Head Quick-Release™ Ratchet
Stanley® ratchets and accessories are designed to meet or exceed ANSI specifications. Forged from high-quality steel and finished in high-polish chrome. Selected Stanley® high-torque ratchets have a Quick Release™ mechanism for one-handed use. Sockets and extensions remain locked onto the drive until disengaged with an easy-to-reach, low-profile quick-release button. Stanley® Pear Head Ratchets have a slim profile and a small 7° arc-swing for accessing hard-to-reach fasteners. Ratchet handles are ergonomically designed. Pear head design for strength, durability and performance.
PRICE
$34.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10-1/4 in |
| Drive Size | 1/2 in |
| Male Drive Size | 1/2 in |
Product Details
| Ratchet Head Style | Pear |
| Type | Ratchet |
| Impact Approved | No |
| Flip Switch Reversible | Yes |
| Ratcheting | Yes |
| Color | Silver |
| Manufacturers Part Number | 89-819 |
| Brand | Stanley |