Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M DBI-SALA

Model # :WBB825030

MPN #: 7100220241

DBI-Sala™ Construction Style Harness 1102201, W/Back & Side D-Rings, Tongue Buckle Legs, Small

Product Description
Delta™ Construction Style Harnesses W/Back & Side D-Rings, Tongue Buckle Legs, Small

There's a lot of industry buzz around the new Delta™. It combines a set of industry-first advancements with popular features that made Delta™ the workhorse of the industry. Its patented No-Tangle design redefined convenience in full body harnesses. Now, Delta™ represents the culmination of more than two decades of harness manufacturing know-how, research and design.

Advanced:

Delta™ incorporates a spring-loaded, stand-up dorsal D-ring to help you make fast, easy and safe connections. Our exclusive i-Safe™ system gives you an efficient, digital way of recording and storing information on inspections. Delta™ also proves its workhorse standing with a 420lb carrying capacity.

Convenient:

Our patented triangular design gives the Delta™ harness a shape of its own. The harness falls into place, allowing you to don it quickly and easily. Revolver™ torso adjusters make adjustments fast and secure, and Tech-Lite™ aluminum alloy buckles reduce both the weight you carry and the energy required to do your job during the course of a day.

Comfortable:

Because Delta™ holds a basic shape, shoulder straps don't rub your neck raw. Made with soft, breathable materials, the Delta™ comfort hip pad ergonomically supports your back and hips while bearing heavy loads.

Features

  • Lanyard Keepers: Delta™ lanyard keepers hold your unused snap hooks and help reduce trip hazards.
  • Revolver ™ Vertical Torso Adjuster: Simple and fast adjustment that eliminates loose ends and locks into place preventing slippage.
  • Repel™ Webbing: Water repellant to reduce attraction of mold and dirt also has up to 5 times more abrasion resistance.
  • Delta ™ Comfort Hip Pad: Improved ergonomic fit and feel It's constructed with a soft, breathable interior that's more comfortable and supports your back and hips better while you are carrying a heavy load.
  • Stand Up Dorsal D-ring: Patented spring-loaded design automatically stands-up ensuring fast, easy and safe connections to your fall arrest system.
  • No Tangle Design: Defining the Delta™ name, the patented triangular design creates a frame that allows the harness to fall into place when donned.
  • Built-in Impact Indicators: Rip-stitch indicators allow you to inspect the harness at a glance, for prior damaging impact loads.
  • 420lb Capacity: Large capacity adds to tool carrying options and jobsite flexibility.
  • Protected Labels with I-Safe™: A VELCRO®Brand
  • cover protects harness labels and holds DBI-SALA's i-Safe identification tag. It gives you an efficient way of recording and storing information on inspections.


VELCRO® is a registered trademark of Velcro BVBA, used with permission.

PRICE
$409.95

1
1
Ships in 17 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity420 lbs
SizeS

Product Details

Ring TypeBack & Side D-Rings
Webbing MaterialPolyester
Side D RingYes
Padding LocationHip
Chest Connection TypePass-Through
MaterialPolyester Web
Manufacturers Part Number7100220241
Leg Strap BuckleTongue
Chest Strap BucklePass-Through
Brand3M DBI-SALA
TypeConstruction Harness, Positioning Harness
BeltYes
PaddingHip Pad
ColorYellow
SeriesDelta
Front D-RingNo
D-Ring MaterialSteel
StyleVest
Leg Connection TypeTongue Buckle
Back D-RingYes
D-RingBack, Side
DescriptionDelta™ Construction Style Positioning Harness
Arc-Flash Rated HarnessYes
Torso AdjustmentRevolver