Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Werner

Model # :WBB1646139

MPN #: H332101

Werner® H332101 LITEFIT™ Construction Harness, Tongue Buckle Legs, Small

Product Description

The Werner LITEFIT™ H332101 Construction (Back and Hip D-Rings) Harness with Tongue Buckle Legs provides the right harness, the right fit, and the right value. In the event of a fall arrest, simply pull the patented Relief Handles to achieve the Gravity Override position, to help reduce the potential hazards of suspension trauma. The design allows for 5-point adjustments for optimal fit, lightweight hardware and bright colors for worker visibility on the jobsite. Made for general construction, these harnesses are designed for tool carrying capabilities with a removable body belt. Rear dorsal D-ring is made from high quality alloy steel for strength and durability, and has an adjustable pad for worker convenience and fit. Hip D-rings for positioning applications. Slotted pass-through buckle on the chest strap and tongue buckle leg straps are simple, fast and easy to fit and adjust.

PRICE
$122.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width14-13/32 in
Weight Capacity310 lbs
Weight6 lbs
SizeS

Product Details

Webbing MaterialPolyester
Side D RingYes
Padding LocationShoulder, Waist
MaterialPolyester Web & Steel
Manufacturers Part NumberH332101
Leg Strap BuckleTongue
Chest Strap BucklePass-Through
BrandWerner
TypeConstruction Harness, Positioning Harness
BeltNo
ColorBlue
SeriesLITEFIT
Front D-RingYes
Buckle TypePass-Through
D-Ring MaterialSteel
StyleVest
Strap MaterialPolyester
Leg Connection TypeTongue Buckle
Back D-RingYes
Package Quantity1
D-RingBack, Front, Side
DescriptionLiteFit™ Construction Harness

Compliance & Certifications

CertificationsANSI Z359.11