- 22mm Contact Block
- 1 N.C.
- Screw Terminal
ABB Contact Block, 22mm, 1 NC, Screw Terminal
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Width | 1 |
| Depth | 1/4 |
| Height | 1/4 |
Product Details
| Type | Screw |
| Manufacturers Part Number | P9B-01VN |
| Contact Type | 1 NC |
| Brand | ABB |
Compliance & Certifications
| Certifications | IP2x (IEC) |
Related Products
Advance Controls 104454, 30mm, Non Metallic, Non Illuminated, Flush Head-Momentary Push Button-Green
30mm, Non Metallic, Non Illuminated, Flush Head-Momentary Op. Push Button - Green 22 mm Non-Metallic Pushbuttons are heavy duty industrial control devices available with a wide range of Illuminated and Non-Illuminated Operators. The buttons are fully gasketed for Type 4X (IP65) protection. This is to prevent the entrance of water, oil, and dirt past the operator into the enclosure. The modular construction makes "on the job" assembly both fast and simple. The contact blocks are "stackable" (up to a maximum of 4 contact blocks) allowing many combinations of control layouts.
22 mm Non-Metallic Pushbuttons are heavy duty industrial control devices available with a wide range of Illuminated and Non-Illuminated Operators. The buttons are fully gasketed for Type 4X (IP65) protection. This is to prevent the entrance of water, oil, and dirt past the operator into the enclosure. The modular construction makes "on the job" assembly both fast and simple. The contact blocks are "stackable" (up to a maximum of 4 contact blocks) allowing many combinations of control layouts.
30mm, Non Metallic, Non Illuminated, Mushroom Head-Maintained Turn to Release Push Button 22 mm Non-Metallic Pushbuttons are heavy duty industrial control devices available with a wide range of Illuminated and Non-Illuminated Operators. The buttons are fully gasketed for Type 4X (IP65) protection. This is to prevent the entrance of water, oil, and dirt past the operator into the enclosure. The modular construction makes "on the job" assembly both fast and simple. The contact blocks are "stackable" (up to a maximum of 4 contact blocks) allowing many combinations of control layouts.
22mm Non Metallic, Non Illuminated, 3 Pos. Maintained, Round Knob Type Selector Switch - Black 22 mm Non-Metallic Pushbuttons are heavy duty industrial control devices available with a wide range of Illuminated and Non-Illuminated Operators. The buttons are fully gasketed for Type 4X (IP65) protection. This is to prevent the entrance of water, oil, and dirt past the operator into the enclosure. The modular construction makes "on the job" assembly both fast and simple. The contact blocks are "stackable" (up to a maximum of 4 contact blocks) allowing many combinations of control layouts.
22mm Non Metallic, Non Illuminated, 2 Pos. Maintained, Round Key Type Selector Switch 22 mm Non-Metallic Pushbuttons are heavy duty industrial control devices available with a wide range of Illuminated and Non-Illuminated Operators. The buttons are fully gasketed for Type 4X (IP65) protection. This is to prevent the entrance of water, oil, and dirt past the operator into the enclosure. The modular construction makes "on the job" assembly both fast and simple. The contact blocks are "stackable" (up to a maximum of 4 contact blocks) allowing many combinations of control layouts.