Containers and Lids For 5 Pound Putty, 10/Case
Write a Review
|
Questions & Answers (0)
Product Description
Bulk convenient easy-to-open plastic containers available in 2, 3, 4 and 6 ounce capacities for individual patients to use at home and a choice of larger capacities, 1 and 5 pound, for the hospital or clinic. These containers have lids that fasten closed to help prevent the exercise putty from spilling out. Includes containers and lids ONLY for 5 lb. putty (10 each)
PRICE
$34.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14 in |
| Width | 12 in |
| Height | 8 in |
| Weight | 4 lbs |
| Size | 5 lb. |
Product Details
| Type | Exercise Putty |
| Color | Clear |
| Material | Plastic |
| Package Quantity | 10 |
| Description | TheraPutty® Exercise Putty Container |
| Manufacturers Part Number | 10-0944 |
| Brand | TheraPutty |
Warranty
| Warranty | 1 yr |