Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Model # :WBB3203931

MPN #: THD435

Continuous Desktop Direct Thermal Labels, 2"W x 200'L, 1" Core, White, 12 Rolls/Case

Product Description
For use with most Desktop Direct Thermal Label printers.

Features:
  • Ideal for shipping, inventory, and organizational tasks
  • Labels are wound out
  • 1" diameter core with a 4" outer diameter
  • Permanent adhesive
  • Continuous roll design allows custom label sizing for various needs. High-quality material: Ensures clear, crisp, and durable prints
  • Heat-sensitive technology simplifies the labeling process


PRICE
$219.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length200
Width2 in
Diameter4 in
Core Size1 in

Product Details

Rolls4 in
TypeNon-Perforated
Rolls per Case12
Labels per Roll1
MaterialPaper
ColorWhite
Manufacturers Part NumberTHD435