Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Brother

Model # :WBB1930197

MPN #: DK2113

Brother® Continuous Film Label Tape, 2-3/7" x 50ft Roll, Clear

Product Description
Provides a number of custom labels from your QL label printer. Cut to just the right size. Label Size - text: 2 3/7" x 50 ft.; Label Color(s): Clear; Machine Compatibility: PC Label Printers; Material(s): Film.


PRICE
$119.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Label Size2 3/7 x 50 ft. in

Product Details

TypeLabel Maker Rolls
Label Color FamilyClear
Package Quantity50'
DescriptionContinuous Film Label Tape
ColorClear
Operating System CompatibilityPC Label Printers
Manufacturers Part NumberDK2113
AdhesivePermanent Self-Adhesive
Machine CompatibilityQL Printer
BrandBrother