Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DYMO

Model # :WBB1403845

MPN #: 1744907

DYMO® LW Shipping Labels, Extra Large 4" x 6" Black on White

Product Description
DYMO® LW Shipping Labels, Extra Large 4" x 6" Black on White

Available for oversized envelopes, priority mail packages and boxes; LW Shipping Labels are big enough to fit your return address, logo, as well as the recipient address all while meeting postal requirements. LW labels use direct thermal printing process - so you never need to bother with messy, expensive ink or toner cartridges. And because they are packaged in rolls, you can print one label or hundreds with ease - no sheet label hassle or was

Machine Compatibility

  • LabelWriter 450 Twin Turbo
  • LabelWriter 450 Duo
  • Desktop Mailing Solution
PRICE
$45.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width6 in
Height4 in
Label Size4 x 6 in

Product Details

TypeLabel Maker Cartridge
Printed Text Color FamilyBlack
MaterialPolypropylene
Label Color FamilyWhite
DescriptionLW Shipping Labels, Extra Large 4" x 6" Black on White
Manufacturers Part Number1744907
AdhesiveStandard Strength
Label TypeLW Series
BrandDYMO