Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




New Product
Frog Furnishings

Model # :WBB3774608

MPN #: PB 8GREBFCON

Frog Furnishings Contour 8' Recycled Plastic Bench, Green Bench/Black Frame

Product Description
Made with eight 2" x 4" Resinwood slats and heavy duty, powder-coated structural steel frames. Stainless steel hardware. Bench frame can either be surface mount or in-ground mount.

PRICE
$1,499.00

1
1
Ships in 28 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length96 in
Width23-1/2 in
Height31-1/8 in
Weight210 lbs
Seat Length96 in
Seat Width13 in
Seat Height17-3/4 in

Product Details

TypeBacked Bench
Frame Color FamilyBlack
ColorGreen
MaterialRecycled Plastic
Frame MaterialSteel
Arm TypeArmless
Manufacturers Part NumberPB 8GREBFCON
Mounting StyleSurface
CollectionContour
BrandFrog Furnishings