AMES CONTOURING ROOF FABRIC, 40" x 324' roll
Write a Review
|
Questions & Answers (0)
Product Description
Ames® Contouring Roof Fabric™ is strong, conforming and reinforcing to help seal and protect roofs & other surfaces from the elements. It provides additional tensile strength and elongation to help resist tears and punctures as part of the Ames® Roof Coating System Membrane.
PRICE
$249.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 40" x 324' |
Product Details
| Style | 100% Polyester Reinforcement Fabric |
| Type | Reinforcement Fabric |
| Material | Polyester |
| Package Type | Roll |
| Package Quantity | 1 |
| Description | Contouring Roof Fabric |
| Features | Adds tensile strength & penetration reisitance |
| Color | White |
| Manufacturers Part Number | CRF1080 |
| For Use With | Use with Ames Waterproof Coatings |
| Brand | Ames |