Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hercules

Model # :WBB1592808

MPN #: 25405

Hercules 25405 Roof & Flashing Sealant 1 qt. - Pkg Qty 12

Product Description
Hercules 25405 Roof & Flashing Sealant 1 qt.

Long-lasting sealant. No separation; no stirring time; no objectionable odor. Forms durable, flexible, weatherproof coating. Can be applied on cold or wet surfaces.

PRICE
$174.00  Sold in packages of 12 / $14.50 ea

Min. purchase quantity is 2
2
2
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size1 qt.

Product Details

Manufacturers Part Number25405
Package Quantity12
DescriptionRoof & Flashing Sealant
BrandHercules