Springer Controls / MERZ V105/18-AA, 3 Steps Switch w/Zero Pos., 3-Pole, 16A, 4-hole front-mount
Write a Review
|
Questions & Answers (0)
Product Description
MERZ has long been the industry standard in UL certified switches. MERZ cam switches are second to none for quality and reliability. Springer Controls-MERZ switches are available in models from 16 amp to 125 amp. These UL certified switches are suitable for residential and industrial applications. This item is a 4-screw, front-panel mounting-cam switch. Both the switch and the handle are attached to the panel or wall by these four screws (included.) Cam switches, according to their contact arrangement, are fitted with switching chambers with 1, 2, or 3 (series 111 only) double interrupted conduct paths. Each conduct path is arranged of 2 firmly seated terminals and one mobile contact bridge which is guided by a plunger. The contact bridge is positively opened by the cam and closed by a spring. The indexing device is available in different torques and 4 different switching angles. The finger proof cam switches are equipped with screws with captive plus-minus screw heads. All terminals are fitted with screwdriver guiding, funnel-shaped cable entries and chamber like design. Cable end stops assure the correct insertion depth. If the type of switch that you require is not listed, please contact Global Industrial Equipment. All cam switches are also alvailable as a complete (enclosed) unit. Additional switch types are available upon special request. Switch to Quality.
PRICE
$84.95
1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1-7/16 in |
| Depth | 1-13/16 in |
| Height | 1-3/4 in |
| Weight | 0.2 lbs |
Product Details
| Max Voltage | 600 V |
| Amperage | 16 A |
| Includes | Switch, Handle, 4 Screws |
| Handle Color Family | Black |
| Manufacturers Part Number | V105/18-AA |
| AWG | 16-10 |
| Poles | 3 |
| Brand | Springer Controls |
Compliance & Certifications
| Certifications | cULus |