Enclosed Disconnect Switch; 80A, 3 Pole + Ground Terminal, Poly Impact Res, IP66, N4X, UL Certified
|
Questions & Answers (0)
Product Description
Springer Controls | MERZ Enclosed Disconnect Switches
MERZ has long been the industry standard in UL certified disconnect switches. MERZ disconnect switches are second to none for quality and reliability. Springer Controls-MERZ Enclosed Disconnect Switches are available in models from 16 Amp to 125 Amp. These UL certified switches are suitable for residential and industrial applications.
Each Springer Controls-MERZ disconnect switch is enclosed in a wall-mountable polycarbonate IP 65 rated enclosure. The IP 65 certification means that an installed unit will be protected from low pressure water jets (rain) from all directions. IP 65 also denotes that the enclosure is dust-proof. The padlocking handles are available in Black/Grey or Red/Yellow.
Extra poles and auxiliaries available upon special request.
MERZ has long been the industry standard in UL certified disconnect switches. MERZ disconnect switches are second to none for quality and reliability. Springer Controls-MERZ Enclosed Disconnect Switches are available in models from 16 Amp to 125 Amp. These UL certified switches are suitable for residential and industrial applications.
Each Springer Controls-MERZ disconnect switch is enclosed in a wall-mountable polycarbonate IP 65 rated enclosure. The IP 65 certification means that an installed unit will be protected from low pressure water jets (rain) from all directions. IP 65 also denotes that the enclosure is dust-proof. The padlocking handles are available in Black/Grey or Red/Yellow.
Extra poles and auxiliaries available upon special request.
PRICE
$599.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 7-1/16 in |
| Depth | 5-13/16 in |
| Height | 7-3/16 in |
Product Details
| Max Voltage | 600 V |
| Amperage | 80 A |
| Includes | Enclosure, Switch, Handle |
| Enclosure Material | Polycarbonate |
| Handle Color Family | Red/Yellow |
| Manufacturers Part Number | ML2-080-V-9966-1850-PE |
| AWG | 4+ |
| Poles | 3 |
| Brand | Springer Controls |
Compliance & Certifications
| Environmental Rating | IP65 |
| Certifications | cULus |