Drum & Selector Switches
Related Products
This is a shaft extender for A105,ML1,ML2 and ML3 series disconnect switches. This extender can easily be cut in the field for a perfect fit. There is also a sliding coupling for additional control. A shaft extender is required for a disconnect switch with a suffix beginning with S. For example ML1-25-SB3.
This is a terminal cover for ML1 series disconnect switches. It prevents wires from being bent near the switch terminals.
This is a normally open extra pole with control voltage capabilities for use with a PLC or low voltage system. It can be mounted on either side of a disconnect switch.
22mm Non Metallic, Non Illuminated, 3 Pos. Maintained, Round Knob Type Selector Switch - Black 22 mm Non-Metallic Pushbuttons are heavy duty industrial control devices available with a wide range of Illuminated and Non-Illuminated Operators. The buttons are fully gasketed for Type 4X (IP65) protection. This is to prevent the entrance of water, oil, and dirt past the operator into the enclosure. The modular construction makes "on the job" assembly both fast and simple. The contact blocks are "stackable" (up to a maximum of 4 contact blocks) allowing many combinations of control layouts.
22mm Non Metallic, Non Illuminated, 2 Pos. Maintained, Round Key Type Selector Switch 22 mm Non-Metallic Pushbuttons are heavy duty industrial control devices available with a wide range of Illuminated and Non-Illuminated Operators. The buttons are fully gasketed for Type 4X (IP65) protection. This is to prevent the entrance of water, oil, and dirt past the operator into the enclosure. The modular construction makes "on the job" assembly both fast and simple. The contact blocks are "stackable" (up to a maximum of 4 contact blocks) allowing many combinations of control layouts.