
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Springer Controls N5CPLRSD01-24, Illuminated Push Button, Momentary, Extended (24V, 1N.C.) - Red
This illuminated pushbutton fits in an industry standard 22 mm panel hole. Its oil-tight actuator is smooth and reliable. This is a complete unit with operator, power supply with bulb (24V) and contact. It can be configured for many purposes. This complete unit is also available in a 120 V version.
This illuminated pushbutton fits in an industry standard 22 mm panel hole. Its oil-tight actuator is smooth and reliable. This is a complete unit with operator, power supply with bulb (24V) and contact. It can be configured for many purposes. This complete unit is also available in a 120 V version.
- BRAND Springer Controls
- MANUFACTURERS PART NUMBER N5CPLRSD01-24
- COLOR Red
- CONTACT TYPE 1NC
- COMPATIBLE POWER SUPPLY N5PDMVJ, N5PDNBL, N5PDNBO, N5PDNFO, N5PDNVA, N5PDNVB, N5PDNVD, N5PDNVG
- COMPATIBLE POWER SUPPLY - 1 N5PDNVL, N5PDNVO, N5PRLBJ, N5PRNVN, N5PTMVJ, N5PTNVJ, N5PTNVN, N5PTNVY
- OPERATOR TYPE Momentary
- TYPE Complete Assembly
- BEZEL STYLE Black N4X
- COMPATIBLE CONTACTS - 1 N5B01VR(N.C.Late Break),N5B10VA(N.O.Early Make),N5B20VN (2xN.O.),N5B02VN(2xN.C.)
- POWER SUPPLY INCLUDED N5PDNVD
- COMPATIBLE CONTACTS N5B01VN (N.C.),N5B10VN (N.O.),N5B11VN (N.C.+N.O.),N5B01FN (N.C.),N5B10FN (N.O.)
- BULB VOLTAGE 24 V
- HEAD DIAMETER 20 mm
- BULB INCLUDED Yes
- HOLE DIAMETER 22 mm
Customer Review
Product Q & A
There are no questions for this product.
Popular item in this category
22mm Mushroom Head Pushbutton, black bezel 4x, turn to reset, head, red, non-illuminated.
Item #: B525710
Not Yet Rated
Usually ships in 2 to 5 days
$26.95

Springer Controls N5CPLRSD01-24, 22 mm Illum push Bttn; momentary, red, 1 nc contact, 24v - Pkg Qty 2
$30.95
- Product Information
- Customer Review
- Product Q&A