Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Advanced Controls

Model # :WBB614041

MPN #: 104459

Advance Controls 104459, 30mm Non Metal, Lit, Ext Head-Momentary Op., Full Volt. Push Button Green

Product Description
30mm Non Metallic, Illuminated, Extended Head-Momentary Op., Full Volt. Push Button - Green

22 mm Non-Metallic Pushbuttons are heavy duty industrial control devices available with a wide range of Illuminated and Non-Illuminated Operators. The buttons are fully gasketed for Type 4X (IP65) protection. This is to prevent the entrance of water, oil, and dirt past the operator into the enclosure. The modular construction makes "on the job" assembly both fast and simple. The contact blocks are "stackable" (up to a maximum of 4 contact blocks) allowing many combinations of control layouts.

PRICE
$28.95

Min. purchase quantity is 3
3
3
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 mm
Depth55 mm
Height33 mm
Weight0.2 lbs

Product Details

GP Amps10 A
ColorGreen
Auxiliary Contacts1NO+1NC
IlluminationIlluminated
Voltage600 VAC V
MaterialSelf Extinguishing Plastic
Manufacturers Part Number104459
AWG12 AWG
Mounting Style30mm Hole
BrandAdvanced Controls

Compliance & Certifications

Environmental RatingIP65
CertificationsUL 508 Listed, cUL