x

Take 15% off your entire order!

Offer applied at checkout

Springer Controls N5XPLAGD, Illuminated Push Button, Momentary, Flush - Amber - Pkg Qty 2

Springer Controls N5XPLAGD, Illuminated Push Button, Momentary, Flush - Amber - Pkg Qty 2

Item #: WBB2063759

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$8.00 ea.

$72.00 up to 11% OFF

Price: $16.00 / Pkg of 2

Save $0.80 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Springer Controls N5XPLAGD, Illuminated Push Button, Momentary, Flush - Amber

This illuminated pushbutton fits in an industry standard 22 mm panel hole. Its oil-tight actuator is smooth and reliable. It is designed for use with standard N5 contacts. It can be configured for many purposes. This item is not a complete unit. This unit is also available from Global Industrial complete with power supply, bulb, and contacts.

  • BRAND Springer Controls
  • MANUFACTURERS PART NUMBER N5XPLAGD
  • COLOR Amber
  • CONTACT TYPE None
  • COMPATIBLE POWER SUPPLY N5PDMVJ, N5PDNBL, N5PDNBO, N5PDNFO, N5PDNVA, N5PDNVB, N5PDNVD, N5PDNVG
  • COMPATIBLE POWER SUPPLY - 1 N5PDNVL, N5PDNVO, N5PRLBJ, N5PRNVN, N5PTMVJ, N5PTNVJ, N5PTNVN, N5PTNVY
  • OPERATOR TYPE Momentary
  • TYPE Unit Only
  • BEZEL STYLE Black N4X
  • COMPATIBLE CONTACTS - 1 N5B01VR(N.C.Late Break),N5B10VA(N.O.Early Make),N5B20VN (2xN.O.),N5B02VN(2xN.C.)
  • POWER SUPPLY INCLUDED No
  • COMPATIBLE CONTACTS N5B01VN (N.C.),N5B10VN (N.O.),N5B11VN (N.C.+N.O.),N5B01FN (N.C.),N5B10FN (N.O.)
  • HEAD DIAMETER 20 mm
  • BULB INCLUDED No
  • HOLE DIAMETER 22 mm
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Springer Controls N5CPLAGD, Illuminated Push Button, Momentary, Flush - Amber - Pkg Qty 2

Item #: B2063752

Not Yet Rated

Usually ships in 2 to 5 days

$16.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Springer Controls N5XPLAGD, Illuminated Push Button, Momentary, Flush - Amber - Pkg Qty 2

Springer Controls N5XPLAGD, Illuminated Push Button, Momentary, Flush - Amber - Pkg Qty 2

Item #: WBB2063759

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant