Convection Oven Motor, 208/230V, 1/4 HP, 1140 RPM, For Middleby, 27381-0054
Write a Review
|
Questions & Answers (0)
Product Description
Finding the right replacement part can be difficult and time consuming. At Global Industrial we'll help you get the part you need, the first time.
PRICE
$1,379.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Shaft Size | 6 X 5/8 in |
Product Details
| Type | Motor |
| RPM | 1140 rpm |
| Horsepower | 1/4 HP |
| Voltage | 208, 230V V |
| Phase | 1 |
| Description | Convection Oven Motor |
| Color | Black |
| Manufacturers Part Number | 27381-0054 |
| Amperage | 2.5 A |
| Brand | Middleby Marshall |