Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB914698

MPN #: CB3632T

Baldor-Reliance Conversion Base, CB3632T, 16-1/2L X 3-11/16W X 1H

Product Description
These Conversion Bases are designed to allow NEMA T frame motors to be used where corresponding NEMA U frame motors have been applied. Consisting of right and left hand pieces that fit to existing ounting studs positioned for U frame motors. The T frame motor is mounted to the pieces resulting in compensation for the difference in motor height, shaft position and mounting hole between the previous U frame motor and the replacement T frame motor. Made of the same top quality material as the adjustable motor bases.

PRICE
$715.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length16-1/2 in
Width3-11/16 in
Height1 in
Thread5/8-11 in
Converts From "U" Frame364U/365U
Motor Frame Size324/326

Product Details

DescriptionConversion Base
Manufacturers Part NumberCB3632T
BrandBaldor-Reliance