Dandux® Plastic Conveyor Tote, 28-1/4"L x 18-1/4"W x 7"H, Gray
Write a Review
|
Questions & Answers (0)
Product Description
Durable vacuum-formed plastic boxes are designed for use with automated conveyor systems. Stability grooves on bottom provide easy, even ride on conveyors. Extra wide external box lips minimize shingling and climbing during conveyor use. Built-in anti-wedge lugs prevent jamming.
PRICE
$80.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 28-1/4 in |
| Width | 18-1/4 in |
| Height | 7 in |
| Size (L x W x H) | 28-1/4 x 18-1/4 x 7 in |
| Inside Length | 27-3/4 in |
| Inside Width | 14-3/4 in |
| Inside Bottom Length | 27-3/4 in |
| Inside Bottom Width | 14-3/4 in |
Product Details
| Assembly Required | No |
| Type | Conveyor Tote |
| Color | Gray |
| Lid | No |
| Material | Plastic |
| Package Quantity | 1 |
| Manufacturers Part Number | 50P2818070 |
| Stack and/or Nest | Stack |
| Brand | Dandux |