Sterilite Plastic Latch & Carry Tuff1 Tote, 30 Gal. Capacity, 29-7/8"L x 19-3/4"W x 18-1/8"H, Gray - Pkg Qty 4
Write a Review
|
Questions & Answers (0)
Product Description
Sterilite 30 Gallon/114 Liter Latch & Carry Tuff1 Tote 1573V04 Flat Gray 29-7/8" x 19-3/4" x 18-1/8"
The 30 Gallon Latching Tuff1 Totes are a great storage solution for camping supplies, sporting equipment, seasonal items and more. Made from polyethylene, these totes are rugged and impact resistant even in colder temperatures, making them ideal for storing items in the garage, shed or basement areas. Latching Tuff1 Totes feature heavy-duty latches for comfortable lifting and transporting. Indexed lids offer secure stacking capabilities for efficient use of vertical space and the channeled walls provide added strength to help support heavier loads.
The 30 Gallon Latching Tuff1 Totes are a great storage solution for camping supplies, sporting equipment, seasonal items and more. Made from polyethylene, these totes are rugged and impact resistant even in colder temperatures, making them ideal for storing items in the garage, shed or basement areas. Latching Tuff1 Totes feature heavy-duty latches for comfortable lifting and transporting. Indexed lids offer secure stacking capabilities for efficient use of vertical space and the channeled walls provide added strength to help support heavier loads.
PRICE
$119.80 Sold in packages of 4 / $29.95 ea
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 29-7/8 in |
| Width | 19-3/4 in |
| Height | 18-1/8 in |
| Size (L x W x H) | 29-7/8 x 19-3/4 x 18-1/8 in |
| Inside Length | 22-1/4 in |
| Inside Width | 14-3/4 in |
| Inside Height | 17-1/2 in |
| Inside Bottom Length | 22-1/4 in |
| Inside Bottom Width | 14-3/4 in |
| Weight | 9 lbs |
Product Details
| Assembly Required | No |
| Type | Latching Lid Storage Container |
| Color | Gray |
| Style | Latch Tote |
| Lid | Yes |
| Capacity | 4.02 ft³ |
| Material | Plastic |
| Package Quantity | 4 |
| Manufacturers Part Number | 15273V04 |
| Brand | Sterilite |