- Model 2020
- Cook's pants
- Black
- 7 Oz. Twill, 65% polyester / 35% cotton yarn-dyed
- Brass zipper & snap closure
- Two slack style front pockets, two patch hip pockets
- Side elastic waistband
Chef Designs Cook Pants, Black, Polyester/Cotton, 40" x 36"
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$27.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 40" x 36" |
Product Details
| Style | 2020 |
| Type | Chef's Pants |
| Material | 65% Polyester, 35% Cotton |
| Description | Cook Pants |
| Color | Black |
| Manufacturers Part Number | 2020BK4036U |
| Number of Pockets | 4 |
| Primary Use | Foodservice |
| Brand | Chef Designs |