Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Portwest

Model # :WBB3201187

MPN #: S587YBRXXL

Portwest® Hi-Vis Contrast Rain Pants, Side Zip Leg, 2XL, Yellow/Black

Product Description
This lightweight and extremely waterproof pants boasts a multitude of useful features including pass through pockets, extra-long side leg zippers for ease of taking on and off. It also features an adjustable snap hem and is a practical choice for keeping wind and rain out, Waterproof with sealed seams preventing water penetration extremely water resistant PFAS free Texpel™ Splash Eco fabric finish, water beads away from fabric surface quick and easy pass through pocket Side zipper leg opening for easy access

Features:
  • 50+ UPF rated fabric to block 98% of UV rays
  • Taped seams to provide additional protection
  • Reflective tape for increased visibility
  • Fully elasticated waistband for ultimate wearer comfort
  • Contrast panels for protection against dirt
  • Shell Fabric : 300D Industry: 100% Polyester, 300D Oxford, Stain Resistant Finish, Double PU Coated 190g


PRICE
$32.95

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size2XL

Product Details

TypeRain Pants
MaterialPolyester
GenderUnisex
Package Quantity1
DescriptionContrast Rain Trousers
ColorYellow/Black
Manufacturers Part NumberS587YBRXXL
Primary UseHigh Visibility
BrandPortwest