Features:
- Use when transporting food or other products that are sensitive to changes in temperature
- Simply cover top and sides of pallet, then secure with stretch film
- Thickness: 3/16"
Model # :WBB3175244
Weights & Dimensions
| Width | 48 in |
| Depth | 40 in |
| Height | 60 in |
| Thickness | 187.5 mil |
| Fits Pallet L x W | 48 x 40 |
Product Details
| Type | Pallet Covers |
| Material | Aluminum Foil Exterior |
| Package Quantity | 5 |
| Color | Silver |
| Manufacturers Part Number | B3175244 |
| Brand | Global Industrial |
| Recyclable | Yes |