Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB3172172

Global Industrial Cool Shield Insulated Box Liners, 18"L x 18"W x 18"H, Silver, 10/Pack

Product Description
Use these leak resistant liners to create your own insulated shipping container!

Features:
  • One-piece gusseted liners set up quickly and easily
  • Made with FDA compliant materials for incidental contact with food
  • Use with Cold Packs to ensure product quality, taste, texture and color
  • Material: Aluminum Foil Exterior, 3/16" Bubble Lining


PRICE
$209.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
209.95
Buy 3 units - 5 units
199.95Save $10.00 (5%)
Buy 6+ units
195.95Save $14.00 (7%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length18 in
Width18 in
Depth18 in
Height18 in
Thickness3/16 in

Product Details

TypeInsulated Box Liners
Use With Box18 x 18 x 18
ColorSilver
RecyclableNo
MaterialAluminum Foil Outer/Bubble Lining
Package Quantity10
Manufacturers Part NumberB3172172
BrandGlobal Industrial