Features:
- 3/16", bubble lining protects contents from damage while outer thermal material helps maintain a desired temperature
- Puncture-resistant and water-repellent mailers are lightweight, yet durable
- Feature "peel and seal" strip for closure
Model # :WBB3172316
This product will be restocked soon
Weights & Dimensions
| Length | 10-1/2 |
| Width | 10 |
| Inside Length | 10-1/2 in |
| Inside Width | 10 in |
| Bubble Lining | 3/16 in |
Product Details
| Material | Aluminum Exterior/Bubble Lining |
| Package Quantity | 100 |
| Color | Silver |
| Manufacturers Part Number | B3172316 |
| Closure | Self Seal |
| Brand | Global Industrial |
| Recyclable | No |