Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB1645922

Global Industrial™ Cool Shield Thermal Bubble Mailers, 8"W x 11"L, Silver, 100/Pack

Product Description
Cool Shield Thermal Bubble Mailers 8" x 11" Silver, 100 Pack

An economical choice for shipping perishable or temperature sensitive items.

  • 3/16" Bubble lining protects contents from damage while outer thermal material helps maintain a desired temperature
  • Puncture resistant and water-repellent mailers are lightweight, yet durable
  • Feature "peel and seal" strip for closure


PRICE
$129.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
129.95
Buy 3 units - 5 units
125.95Save $4.00 (3%)
Buy 6+ units
119.95Save $10.00 (8%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length11 in
Width8 in
Bubble Lining3/16 in

Product Details

MaterialAluminum Exterior, Bubble Lining
Package Quantity100
ColorSilver
Manufacturers Part NumberB1645922
ClosureSelf Seal
BrandGlobal Industrial
RecyclableNo