+
Out of Stock

Coolant Fan Switch - Intermotor TS-108
Item #: WBB2505277
Not Yet Rated
✔This Fits a 2020 Subaru Forester AWD Sport 4-Door...
X
!
XThis Doesnt Fits a 2020 Subaru Forester AWD Sport
Check if this part fits your vehicle
X
- Year
- 2021
- 2020
- 2019
- 2018
- 2017
- 2016
- 2015
- 2014
- 2013
- 2012
- 2011
- 2010
- 2009
- 2008
- 2007
- 2006
- 2005
- 2004
- 2003
- 2002
- 2001
- 2000
- 1999
- 1998
- 1997
- 1996
- 1995
- 1994
- 1993
- 1992
- 1991
- 1990
- 1989
- 1988
- 1987
- 1986
- 1985
- 1984
- 1983
- 1982
- 1981
- 1980
- 1979
- 1978
- 1977
- 1976
- 1975
- 1974
- 1973
- 1972
- 1971
- 1970
- 1969
- 1968
- 1967
- 1966
- 1965
- 1964
- 1963
- 1962
- 1961
- 1960
- 1959
- 1958
- 1957
- 1956
- 1955
- 1954
- 1953
- 1952
- 1951
- 1950
- 1949
- 1948
- 1947
- 1946
- 1945
- 1944
- 1943
- 1942
- 1941
- 1940
- 1939
- 1938
- 1937
- 1936
- 1935
- 1934
- 1933
- 1932
- 1931
- 1930
- 1929
- 1928
- 1927
- 1926
- 1925
- 1924
- 1923
- 1922
- 1921
- 1920
- 1919
- 1918
- 1917
- 1916
- 1915
- 1914
- 1913
- 1912
- 1911
- 1910
- 1909
- 1908
- 1907
- 1906
- 1905
- 1904
- 1903
- 1902
- 1901
- 1900
- 1899
- Make
- Model
- Submodel
- Engine
X
◄
►
X
X
Add Vehicle
- Year
- 2021
- 2020
- 2019
- 2018
- 2017
- 2016
- 2015
- 2014
- 2013
- 2012
- 2011
- 2010
- 2009
- 2008
- 2007
- 2006
- 2005
- 2004
- 2003
- 2002
- 2001
- 2000
- 1999
- 1998
- 1997
- 1996
- 1995
- 1994
- 1993
- 1992
- 1991
- 1990
- 1989
- 1988
- 1987
- 1986
- 1985
- 1984
- 1983
- 1982
- 1981
- 1980
- 1979
- 1978
- 1977
- 1976
- 1975
- 1974
- 1973
- 1972
- 1971
- 1970
- 1969
- 1968
- 1967
- 1966
- 1965
- 1964
- 1963
- 1962
- 1961
- 1960
- 1959
- 1958
- 1957
- 1956
- 1955
- 1954
- 1953
- 1952
- 1951
- 1950
- 1949
- 1948
- 1947
- 1946
- 1945
- 1944
- 1943
- 1942
- 1941
- 1940
- 1939
- 1938
- 1937
- 1936
- 1935
- 1934
- 1933
- 1932
- 1931
- 1930
- 1929
- 1928
- 1927
- 1926
- 1925
- 1924
- 1923
- 1922
- 1921
- 1920
- 1919
- 1918
- 1917
- 1916
- 1915
- 1914
- 1913
- 1912
- 1911
- 1910
- 1909
- 1908
- 1907
- 1906
- 1905
- 1904
- 1903
- 1902
- 1901
- 1900
- 1899
- Make
- Model
- Submodel
- Engine

Air & Fuel Delivery

Automotive Work Benches

Batteries

Brake Systems

Car Mats

Collision Repair Tools

Detailing & Interior Protection

Dollies & Creepers

Electrical, Lighting & Body

Gauges & Valves

Lube Service

Lubricants & Rust Prevention

Marine & Boating

Pickup, Van & SUV Accessories

Service Equipment

Service Jacks & Lift Supports

Tire & Wheel Maintenance

Towing

Truck Boxes

Uniforms & Workwear

Van Storage Equipment

Vehicle Paints

Windshield Wipers
Product Information
Customer Review
Product Q&A
Intermotor Coolant Fan Switch
Robust design and high grade materials meet the stringent demands of today's service professional. In design, we specify custom wax formulations that will expand when heated, activate a snap action electrical contact and transfer the electrical signal to the fan controller. In manufacturing, we custom form the wax pellets for different temperature range specifications. All units are calibrated & tested to confirm switch actuation at their specified temperature. The switch is designed using a formed bimetallic contact arm. The bimetal contact movement is achieved using the different expansion rates of two metals fused together. This is a creep action device, provides precise performance. In production, all thermal switches are factory-calibrated to make electrical contact at the specified lower-temperature set point. As a global manufacturer of original equipment ignition products, we maintain complete quality control throughout the manufacturing process from componentry to finished product.
Manufacturer's Warranty: 36 Months or 36000 Miles.
Robust design and high grade materials meet the stringent demands of today's service professional. In design, we specify custom wax formulations that will expand when heated, activate a snap action electrical contact and transfer the electrical signal to the fan controller. In manufacturing, we custom form the wax pellets for different temperature range specifications. All units are calibrated & tested to confirm switch actuation at their specified temperature. The switch is designed using a formed bimetallic contact arm. The bimetal contact movement is achieved using the different expansion rates of two metals fused together. This is a creep action device, provides precise performance. In production, all thermal switches are factory-calibrated to make electrical contact at the specified lower-temperature set point. As a global manufacturer of original equipment ignition products, we maintain complete quality control throughout the manufacturing process from componentry to finished product.
Manufacturer's Warranty: 36 Months or 36000 Miles.
Vehicle Fitment: Make\Model Year(s)
Fiat+ Expand List– Hide List
- 124 1971-1974
- 124 - Engine: L4, 1.4L, 1438cc, GAS 1968-1970
- 124 - Engine: L4, 1.4L, 1438cc, 88ci, GAS 1968-1970
- 124 - Engine: L4, 1.8L, 1756cc, GAS 1975-1977
- 128 1971-1973
- 128 - Engine: L4, 1.3L, 1290cc, GAS 1974-1977
- 128 - Engine: L4, 1.3L, 1290cc, 79ci, GAS 1974-1974
- 131 - Engine: L4, 1.8L, 1756cc, GAS 1975-1978
- X-1/9 - Engine: L4, 1.3L, 1290cc, GAS 1974-1978
- X-1/9 - Engine: L4, 1.3L, 1290cc, 79ci, GAS 1974-1974
Weights & Dimensions
- Connector Male
Product Details
- Terminal Type Blade
- Terminals 2
Customer Review
Not Yet Reviewed
Product Q & A
There are no questions for this product.

Coolant Fan Switch - Intermotor TS-108
$19.5
- Product Information
- Customer Review
- Product Q&A
Close
1 Product(s) Added to Cart
items ()
Free Shipping
$0
You are just away from Free Shipping!
You have 111 product(s) in your shopping cart.
CloseShopping Lists

Coolant Fan Switch - Intermotor TS-108
Item #: WBB2505277
The item above has been added to your shopping list:
List name
Save Item to