+

Coolant Fan Switch - Intermotor TS-244
Item #: WBB2505246
Not Yet Rated
Enter zip code for delivery date estimate
Shipping to 10465 change
✔This Fits a 2020 Subaru Forester AWD Sport 4-Door...
X
!
XThis Doesnt Fits a 2020 Subaru Forester AWD Sport
Check if this part fits your vehicle
X
- Year
- 2021
- 2020
- 2019
- 2018
- 2017
- 2016
- 2015
- 2014
- 2013
- 2012
- 2011
- 2010
- 2009
- 2008
- 2007
- 2006
- 2005
- 2004
- 2003
- 2002
- 2001
- 2000
- 1999
- 1998
- 1997
- 1996
- 1995
- 1994
- 1993
- 1992
- 1991
- 1990
- 1989
- 1988
- 1987
- 1986
- 1985
- 1984
- 1983
- 1982
- 1981
- 1980
- 1979
- 1978
- 1977
- 1976
- 1975
- 1974
- 1973
- 1972
- 1971
- 1970
- 1969
- 1968
- 1967
- 1966
- 1965
- 1964
- 1963
- 1962
- 1961
- 1960
- 1959
- 1958
- 1957
- 1956
- 1955
- 1954
- 1953
- 1952
- 1951
- 1950
- 1949
- 1948
- 1947
- 1946
- 1945
- 1944
- 1943
- 1942
- 1941
- 1940
- 1939
- 1938
- 1937
- 1936
- 1935
- 1934
- 1933
- 1932
- 1931
- 1930
- 1929
- 1928
- 1927
- 1926
- 1925
- 1924
- 1923
- 1922
- 1921
- 1920
- 1919
- 1918
- 1917
- 1916
- 1915
- 1914
- 1913
- 1912
- 1911
- 1910
- 1909
- 1908
- 1907
- 1906
- 1905
- 1904
- 1903
- 1902
- 1901
- 1900
- 1899
- Make
- Model
- Submodel
- Engine
X
◄
►
X
X
Add Vehicle
- Year
- 2021
- 2020
- 2019
- 2018
- 2017
- 2016
- 2015
- 2014
- 2013
- 2012
- 2011
- 2010
- 2009
- 2008
- 2007
- 2006
- 2005
- 2004
- 2003
- 2002
- 2001
- 2000
- 1999
- 1998
- 1997
- 1996
- 1995
- 1994
- 1993
- 1992
- 1991
- 1990
- 1989
- 1988
- 1987
- 1986
- 1985
- 1984
- 1983
- 1982
- 1981
- 1980
- 1979
- 1978
- 1977
- 1976
- 1975
- 1974
- 1973
- 1972
- 1971
- 1970
- 1969
- 1968
- 1967
- 1966
- 1965
- 1964
- 1963
- 1962
- 1961
- 1960
- 1959
- 1958
- 1957
- 1956
- 1955
- 1954
- 1953
- 1952
- 1951
- 1950
- 1949
- 1948
- 1947
- 1946
- 1945
- 1944
- 1943
- 1942
- 1941
- 1940
- 1939
- 1938
- 1937
- 1936
- 1935
- 1934
- 1933
- 1932
- 1931
- 1930
- 1929
- 1928
- 1927
- 1926
- 1925
- 1924
- 1923
- 1922
- 1921
- 1920
- 1919
- 1918
- 1917
- 1916
- 1915
- 1914
- 1913
- 1912
- 1911
- 1910
- 1909
- 1908
- 1907
- 1906
- 1905
- 1904
- 1903
- 1902
- 1901
- 1900
- 1899
- Make
- Model
- Submodel
- Engine

Air & Fuel Delivery

Automotive Work Benches

Batteries

Brake Systems

Car Mats

Collision Repair Tools

Detailing & Interior Protection

Dollies & Creepers

Electrical, Lighting & Body

Gauges & Valves

Lube Service

Lubricants & Rust Prevention

Marine & Boating

Pickup, Van & SUV Accessories

Service Equipment

Service Jacks & Lift Supports

Tire & Wheel Maintenance

Towing

Truck Boxes

Uniforms & Workwear

Van Storage Equipment

Vehicle Paints

Windshield Wipers
Product Information
Customer Review
Product Q&A
Intermotor Coolant Fan Switch
Robust design and high grade materials meet the stringent demands of today's service professional. In design, we specify custom wax formulations that will expand when heated, activate a snap action electrical contact and transfer the electrical signal to the fan controller. In manufacturing, we custom form the wax pellets for different temperature range specifications. All units are calibrated & tested to confirm switch actuation at their specified temperature. The switch is designed using a formed bimetallic contact arm. The bimetal contact movement is achieved using the different expansion rates of two metals fused together. This is a creep action device, provides precise performance. In production, all thermal switches are factory-calibrated to make electrical contact at the specified lower-temperature set point. As a global manufacturer of original equipment ignition products, we maintain complete quality control throughout the manufacturing process from componentry to finished product.
Manufacturer's Warranty: 36 Months or 36000 Miles.
Robust design and high grade materials meet the stringent demands of today's service professional. In design, we specify custom wax formulations that will expand when heated, activate a snap action electrical contact and transfer the electrical signal to the fan controller. In manufacturing, we custom form the wax pellets for different temperature range specifications. All units are calibrated & tested to confirm switch actuation at their specified temperature. The switch is designed using a formed bimetallic contact arm. The bimetal contact movement is achieved using the different expansion rates of two metals fused together. This is a creep action device, provides precise performance. In production, all thermal switches are factory-calibrated to make electrical contact at the specified lower-temperature set point. As a global manufacturer of original equipment ignition products, we maintain complete quality control throughout the manufacturing process from componentry to finished product.
Manufacturer's Warranty: 36 Months or 36000 Miles.
Vehicle Fitment: Make\Model Year(s)
Ford+ Expand List– Hide List
- Escort - Engine: L4, 1.8L, 112ci, GAS 1991-1996
- Probe - Engine: L4, 2.2L, 133ci, GAS 1990-1992
Kia+ Expand List– Hide List
- Sephia 1994-1997
Mazda+ Expand List– Hide List
- 323 1990, 1992-1994
- 323 - Engine: L4, 1.6L, 1597cc, GAS 1991-1991
- 626 1990-1992
- MX-3 - Engine: L4, 1.6L, 1597cc, GAS 1992-1995
- MX-3 - Engine: L4, 1.6L, 1597cc, 97ci, GAS 1995-1996
- MX-3 - Engine: V6, 1.8L, 1845cc, GAS 1992-1993
- MX-6 1990-1992
- Miata 1991-1993
- Protege 1990-1991, 1995-1995
- Protege - Engine: L4, 1.8L, 1839cc, GAS 1992-1994
Mercury+ Expand List– Hide List
- Tracer - Engine: L4, 1.8L, 112ci, GAS 1991-1996
Product Details
- Attachment Bolt On
- Connector Type Plug In
- Terminal Type Blade
- Connectors 1
- Terminals 1
Weights & Dimensions
- Connector Female
Customer Review
Not Yet Reviewed
Product Q & A
There are no questions for this product.

Coolant Fan Switch - Intermotor TS-244
$32.95
- Product Information
- Customer Review
- Product Q&A
Close
1 Product(s) Added to Cart
items ()
Free Shipping
$0
You are just away from Free Shipping!
You have 111 product(s) in your shopping cart.
CloseShopping Lists

Coolant Fan Switch - Intermotor TS-244
Item #: WBB2505246
The item above has been added to your shopping list:
List name
Save Item to