Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Out of Stock

Coolant Fan Switch - Intermotor TS-289

Coolant Fan Switch - Intermotor TS-289

Item #: WBB2505289

Not Yet Rated

This Fits a 2020 Subaru Forester AWD Sport 4-Door...
X
!
XThis Doesnt Fits a 2020 Subaru Forester AWD Sport

Check if this part fits your vehicle

X

Select Vehicle Now

Cancel
X

Find Parts That Fit

Shop All Vehicles Remove All
X

Find Parts That Fit

Shop All Vehicles Remove All
2020 Subaru Forester AWD Sport 4-Door...
2018 Toyata Camry FWD Sedan 4-Door...
X

Add Vehicle

Price: $26.95

Save $1.35 with 5% off when you use your Global Industrial Credit Card.
We will notify you when this product is back in stock.
Intermotor Coolant Fan Switch

Robust design and high grade materials meet the stringent demands of today's service professional. In design, we specify custom wax formulations that will expand when heated, activate a snap action electrical contact and transfer the electrical signal to the fan controller. In manufacturing, we custom form the wax pellets for different temperature range specifications. All units are calibrated & tested to confirm switch actuation at their specified temperature. The switch is designed using a formed bimetallic contact arm. The bimetal contact movement is achieved using the different expansion rates of two metals fused together. This is a creep action device, provides precise performance. In production, all thermal switches are factory-calibrated to make electrical contact at the specified lower-temperature set point. As a global manufacturer of original equipment ignition products, we maintain complete quality control throughout the manufacturing process from componentry to finished product.
Manufacturer's Warranty: 36 Months or 36000 Miles.

Vehicle Fitment: Make\Model   Year(s)
Hyundai+ Expand List– Hide List
  • Elantra - Engine: L4, 1.6L, 1596cc, GAS   1992-1995
  • Excel   1990-1994
  • Scoupe   1991-1992
Mitsubishi+ Expand List– Hide List
  • Precis   1990-1994

Product Details

  • Terminals 2
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Coolant Fan Switch - Intermotor TS-289

Coolant Fan Switch - Intermotor TS-289

Item #: WBB2505289

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant