Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Out of Stock

Coolant Fan Switch - Intermotor TS-491

Coolant Fan Switch - Intermotor TS-491

Item #: WBB2505519

Not Yet Rated

This Fits a 2020 Subaru Forester AWD Sport 4-Door...
X
!
XThis Doesnt Fits a 2020 Subaru Forester AWD Sport

Check if this part fits your vehicle

X

Select Vehicle Now

Cancel
X

Find Parts That Fit

Shop All Vehicles Remove All
X

Find Parts That Fit

Shop All Vehicles Remove All
2020 Subaru Forester AWD Sport 4-Door...
2018 Toyata Camry FWD Sedan 4-Door...
X

Add Vehicle

Price: $48.95

Save $2.45 with 5% off when you use your Global Industrial Credit Card.
We will notify you when this product is back in stock.
Intermotor Coolant Fan Switch

Every coolant fan switch in our offering is a direct-fit replacement, manufactured to the exact resistance and temperature ratings as the OE, to ensure switching at the correct temperature to keep cooling systems functioning properly. This switch is engineered to carry a high electric current in order to send the message to increase or decrease airflow for temperature control to prevent engine shutdown due to overheating. Our switches are made using only the most durable materials, such as metal housings and high temperature wire covers to ensure that you receive a longer lasting part. Robust design and high grade materials meet the stringent demands of today's service professional. In design, we specify custom wax formulations that will expand when heated, activate a snap action electrical contact and transfer the electrical signal to the fan controller. In manufacturing, we custom form the wax pellets for different temperature range specifications. All units are calibrated & tested to confirm switch actuation at their specified temperature. The switch is designed using a formed bimetallic contact arm. The bimetal contact movement is achieved using the different expansion rates of two metals fused together. This is a creep action device, provides precise performance. In production, all thermal switches are factory-calibrated to make electrical contact at the specified lower-temperature set point.
Manufacturer's Warranty: 36 Months or 36000 Miles.

Vehicle Fitment: Make\Model   Year(s)
Hyundai+ Expand List– Hide List
  • Sonata   1989-1994

Weights & Dimensions

  • Connector Female

Product Details

  • Terminal Type Blade
  • Finish Brass, Plastic
  • Terminals 2
  • Color Family White
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Coolant Fan Switch - Intermotor TS-491

Coolant Fan Switch - Intermotor TS-491

Item #: WBB2505519

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant