Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Out of Stock

Coolant Level Sensor - Standard Ignition FLS-15

Coolant Level Sensor - Standard Ignition FLS-15

Item #: WBB2505482

Not Yet Rated

This Fits a 2020 Subaru Forester AWD Sport 4-Door...
X
!
XThis Doesnt Fits a 2020 Subaru Forester AWD Sport

Check if this part fits your vehicle

X

Select Vehicle Now

Cancel
X

Find Parts That Fit

Shop All Vehicles Remove All
X

Find Parts That Fit

Shop All Vehicles Remove All
2020 Subaru Forester AWD Sport 4-Door...
2018 Toyata Camry FWD Sedan 4-Door...
X

Add Vehicle

Price: $78.95

Save $3.95 with 5% off when you use your Global Industrial Credit Card.
We will notify you when this product is back in stock.
Standard Ignition Coolant Level Sensor

Robust design and high grade materials meet the stringent demands of today's service professional. Copper alloy conductors ensure superior electrical conductivity with low resistive losses. Our parts are 100% tested to verify both mechanical and electrical switching performance. Decades of industry leading research and development focused on meeting the technician's needs. As a global manufacturer of original equipment ignition products, we maintain complete quality control throughout the manufacturing process from componentry to finished product.
Manufacturer's Warranty: 36 Months or 36000 Miles.

Vehicle Fitment: Make\Model   Year(s)
Buick+ Expand List– Hide List
  • LeSabre   1994-1995
  • Park Avenue   1994-1995
  • Riviera   1995-1995
Oldsmobile+ Expand List– Hide List
  • 88   1994-1995
  • 98   1994-1996
Pontiac+ Expand List– Hide List
  • Bonneville   1994-1995

Weights & Dimensions

  • Connector Female

Product Details

  • Connector Type Plug In
  • Voltage 12
  • Terminal Type Blade
  • Terminals 3
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Coolant Level Sensor - Standard Ignition FLS-15

Coolant Level Sensor - Standard Ignition FLS-15

Item #: WBB2505482

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant