Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Coolant Temp Sensor Switch - Four Seasons 37863

Coolant Temp Sensor Switch - Four Seasons 37863

Item #: WBB2468961

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

This Fits a 2020 Subaru Forester AWD Sport 4-Door...
X
!
XThis Doesnt Fits a 2020 Subaru Forester AWD Sport

Check if this part fits your vehicle

X

Select Vehicle Now

Cancel
X

Find Parts That Fit

Shop All Vehicles Remove All
X

Find Parts That Fit

Shop All Vehicles Remove All
2020 Subaru Forester AWD Sport 4-Door...
2018 Toyata Camry FWD Sedan 4-Door...
X

Add Vehicle

Price: $29.95

Save $1.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

Coolant Temp Sensor Switch

Application Summary: BMW 128 Series (13-08); 320 Series (05-01); 323 Series (07-98); 325 Series (06-01); 328 Series (13-99); 330 Series (06-01); 525 Series (07-01); 528 Series (00-99); 530 Series (07-01); 540 Series (03-99); 545 Series (05-04); 550 Series (16-0

Vehicle Fitment: Make\Model   Year(s)
BMW+ Expand List– Hide List
  • 128i   2008-2013
  • 320i   2001-2005
  • 323Ci   2000-2000
  • 323i   1998, 2006-2007
  • 323is   1998-1998
  • 325Ci   2001-2006
  • 325i   2001-2006
  • 325xi   2001-2006
  • 328Ci   2000-2000
  • 328i   1999-2000, 2007-2013
  • 328i xDrive   2009-2013
  • 328xi   2007-2008
  • 330Ci   2001-2006
  • 330i   2001-2006
  • 330xi   2001-2006
  • 525i   2001-2007
  • 525xi   2006-2007
  • 528i   1999-2000
  • 530i   2001-2007
  • 530xi   2006-2007
  • 540i   1999-2003
  • 545i   2004-2005
  • 550i   2006-2016
  • 550i GT   2010-2015
  • 550i GT xDrive   2010-2016
  • 550i xDrive   2011-2016
  • 645Ci   2004-2005
  • 650i   2006-2010, 2012-2017
  • 650i xDrive   2012-2017
  • 740i   1999-2001
  • 740iL   1999-2001
  • 745Li   2002-2005
  • 745i   2002-2005
  • 750Li   2006-2015
  • 750Li xDrive   2010-2015
  • 750i   2006-2015
  • 750i xDrive   2010-2015
  • 750iL   1999, 2001-2001
  • 760Li   2003-2008, 2010-2015
  • 760i   2004-2006
  • Alpina B6 Gran Coupe   2016-2016
  • Alpina B6 xDrive Gran Coupe   2015-2017
  • Alpina B7   2007-2008, 2011-2015
  • Alpina B7 xDrive   2011-2015
  • Alpina B7L   2011-2015
  • Alpina B7L xDrive   2011-2015
  • M3   2001-2006
  • M5   2000-2003, 2006-2007, 2009-2010, 2013-2016
  • M6   2006-2007, 2009-2010, 2012-2018
  • X3   2004-2010
  • X5   2001-2010
  • X5 - Engine: V8, 4.4L, 4395cc, ELECTRIC/GAS   2011-2017
  • X5 - Engine: V8, 4.4L, 4395cc, GAS   2011-2017
  • X5 - Engine: V8, 4.4L, 4395cc, 268ci, GAS   2011-2016
  • X6   2008-2010
  • X6 - Engine: V8, 4.4L, 4395cc, ELECTRIC/GAS   2011-2017
  • X6 - Engine: V8, 4.4L, 4395cc, GAS   2011-2017
  • X6 - Engine: V8, 4.4L, 4395cc, 268ci, GAS   2011-2016
  • Z4   2003-2005, 2009-2010
  • Z4 - Engine: L6, 3.0L, 2979cc, ELECTRIC/GAS   2006-2006
  • Z4 - Engine: L6, 3.0L, 2979cc, GAS   2006-2006
  • Z4 - Engine: L6, 3.0L, 2996cc, GAS   2006-2008
  • Z4 - Engine: L6, 3.2L, 3246cc, GAS   2006-2008
  • Z8   2000-2003

Weights & Dimensions

  • Fitting Size No Threads/Clip in
  • Connector Female

Product Details

  • Type Coolant Temp Sensor
  • Connector Type Rectangle
  • Description Coolant Temp Sensor
  • Style Coolant Temp Sensor
  • Terminals 2

Compliance & Certifications

  • Certifications Meets/Exceeds OEM Specifications
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Coolant Temp Sensor Switch - Four Seasons 37863

Coolant Temp Sensor Switch - Four Seasons 37863

Item #: WBB2468961

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant