Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Coolant Temp Sensor Switch - Four Seasons 37867

Coolant Temp Sensor Switch - Four Seasons 37867

Item #: WBB2457899

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

This Fits a 2020 Subaru Forester AWD Sport 4-Door...
X
!
XThis Doesnt Fits a 2020 Subaru Forester AWD Sport

Check if this part fits your vehicle

X

Select Vehicle Now

Cancel
X

Find Parts That Fit

Shop All Vehicles Remove All
X

Find Parts That Fit

Shop All Vehicles Remove All
2020 Subaru Forester AWD Sport 4-Door...
2018 Toyata Camry FWD Sedan 4-Door...
X

Add Vehicle

Price: $60.95

Save $3.05 with 5% off when you use your Global Industrial Credit Card.

Quantity

Coolant Temp Sensor Switch

Application Summary: Acura MDX (06-03); Rl (08-05); RSX (06-02); TL (06-04); TSX (08-04) >> Honda Accord (07-03); Civic (11-02); CR-V (06-02); CRX (11-01); Element (11-03); Odyssey (06); Pilot (08-05); Ridgeline (08-06) >> Saturn Vue (07-04)

Vehicle Fitment: Make\Model   Year(s)
Acura+ Expand List– Hide List
  • MDX   2003-2006
  • RL   2005-2008
  • RSX   2002-2006
  • TL   2004-2006
  • TSX   2004-2008
Honda+ Expand List– Hide List
  • Accord   2003-2007
  • CR-V   2002-2006
  • Civic - Engine: L4, 2.0L, 1998cc, 122ci, DIESEL   2002-2011
  • Civic - Engine: L4, 2.0L, 1998cc, 122ci, ELECTRIC/GAS   2002-2011
  • Civic - Engine: L4, 2.0L, 1998cc, 122ci, FLEX   2002-2011
  • Civic - Engine: L4, 2.0L, 1998cc, 122ci, GAS   2002-2011
  • Element   2003-2011
  • Odyssey   2006-2006
  • Pilot   2005-2008
  • Ridgeline   2006-2008
Saturn+ Expand List– Hide List
  • Vue - Engine: V6, 3.5L, 3471cc, ELECTRIC/GAS   2006-2007
  • Vue - Engine: V6, 3.5L, 3471cc, GAS   2006-2007
  • Vue - Engine: V6, 3.5L, 3474cc, GAS   2004-2005
  • Vue - Engine: V6, 3.5L, 3475cc, GAS   2004-2004

Weights & Dimensions

  • Fitting Size M16-1.50 in
  • Connector Female

Product Details

  • Type Coolant Temp Sensor
  • Connector Type Square
  • Description Coolant Temp Sensor
  • Style Coolant Temp Sensor
  • Terminals 2
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Coolant Temp Sensor Switch - Four Seasons 37867

Coolant Temp Sensor Switch - Four Seasons 37867

Item #: WBB2457899

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant