Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Coolant Temp Sensor Switch - Four Seasons 37904

Coolant Temp Sensor Switch - Four Seasons 37904

Item #: WBB2465185

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

This Fits a 2020 Subaru Forester AWD Sport 4-Door...
X
!
XThis Doesnt Fits a 2020 Subaru Forester AWD Sport

Check if this part fits your vehicle

X

Select Vehicle Now

Cancel
X

Find Parts That Fit

Shop All Vehicles Remove All
X

Find Parts That Fit

Shop All Vehicles Remove All
2020 Subaru Forester AWD Sport 4-Door...
2018 Toyata Camry FWD Sedan 4-Door...
X

Add Vehicle

Price: $80.95

Save $4.05 with 5% off when you use your Global Industrial Credit Card.

Quantity

Coolant Temp Sensor Switch

Application Summary: Toyota Prius (17-04)

Vehicle Fitment: Make\Model   Year(s)
Toyota+ Expand List– Hide List
  • Prius   2004-2017
  • Prius C   2012-2017
  • Prius Plug-In   2012-2015
  • Prius Prime   2017-2017
  • Prius V   2012-2017

Weights & Dimensions

  • Fitting Size M16-1.50 in
  • Connector Female

Product Details

  • Type Coolant Temp Sensor
  • Connector Type Rectangle
  • Description Coolant Temp Sensor
  • Style Coolant Temp Sensor
  • Terminals 2

Compliance & Certifications

  • Certifications Meets/Exceeds OEM Specifications
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Coolant Temp Sensor Switch - Four Seasons 37904

Coolant Temp Sensor Switch - Four Seasons 37904

Item #: WBB2465185

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant