Finding the right replacement part can be difficult and time consuming. At Global Industrial we'll help you get the part you need, the first time.
Cooling Fan, 230V, 3100 RPM, 106 CFM, For Crescor, 0769-029-K1
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$129.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4-11/16 in |
| Depth | 1-1/2 in |
| Mount Centers | 4-1/8" |
Product Details
| Type | Cooling Fan |
| RPM | 3100 rpm |
| CFM | 106 CFM |
| Wattage | 15 W |
| Voltage | 230V V |
| Description | Cooling Fan |
| Color | Black |
| Manufacturers Part Number | 0769 029 K1 |
| Brand | Cres Cor |