Snap-In Switch, 125/250V, 10/20A, Black, For Blodgett, 4907
Write a Review
|
Questions & Answers (0)
Product Description
Finding the right replacement part can be difficult and time consuming. At Global Industrial we'll help you get the part you need, the first time.
PRICE
$21.00
6
6
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Mounting Hole | 5/8 x 1-1/4 in |
Product Details
| Type | Switch |
| Contact Form | SPST |
| Voltage | 125, 250V V |
| Terminals | 2 |
| Description | Snap-In Switch |
| Color | Black |
| Manufacturers Part Number | 4907 |
| Amperage | 10, 20 A |
| Brand | Blodgett |