Marathon Motors Cooling Tower Duty Motor, Y385, 20-5 HP, 1800-900 RPM, 460V, 3PH, 284T FR, TEFC
Write a Review
|
Questions & Answers (0)
Product Description
Cooling towers, Fan and Blower, and other severe duty environments where long life and ultra-high efficiency are desired. Guaranteed efficiencies offer an extra return on your investment when using these premium efficiency motors. Replacement for two-speed Marley cooling tower motors.
PRICE
$5,345.00
1
1
Free Shipping Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Horsepower | 20 HP |
| Number of Speeds | 1 |
| Frame | 405T |
| Hertz | 60 Hz |
| Rotation | CCW/CW ° |
| Motor RPM 60 Hertz | 1800 rpm |
| Enclosure Type | Totally Enclosed |
| Mounting Location | Rigid |
| Voltage | 460 V |
| Phase | 3 |
| Full Load Amps | 24 A |
| Manufacturers Part Number | HG115 |
| Enclosure | TEFC |
| Rated RPM | 1800 |
| Service Factor | 1.15 |
| RPM Range | 1701-1800 rpm |
| Low Speed Full Load Efficiency | 460 |
| Brand | Marathon Motors |