Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Marathon Motors

Model # :WBB872053

MPN #: 1697

Marathon Motors Unit Heater Motor, X304, 048A11T201, 1/3 HP, 1075 RPM, 115 V, 1 PH, 48Y, TEAO

Product Description
Replacement motors for unit heaters. Air over motors need to be mounted within the airstream for proper cooling.

PRICE
$339.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight21 lbs
Opposite End Bearing Size6203
Drive End Bearing Size6203

Product Details

Insulation ClassB
Horsepower1/3 HP
Number of Speeds1
Frame48Y
Hertz60 Hz
RotationCCW °
Motor RPM 60 Hertz1075 rpm
Thermal ProtectionAutomatic (under locked rotor only)
Enclosure TypeTotally Enclosed
Mounting LocationResilient Base - Extended Studs
Voltage115 V
Phase1
Full Load Amps6.5 A
Manufacturers Part Number1697
DutyContinuous AOM
Rated RPM1075
Service Factor1
RPM Range1001-1100 rpm
BrandMarathon Motors
Ambient Temperature40 °C