Features:
- Easily interchangeable attachment to maximize your Ironworker's capabilities
- Fits Edwards 40 Ton Ironworkers (2013 and prior)
This product will be restocked soon
Weights & Dimensions
| Length | 16 |
| Width | 13 in |
| Height | 13 in |
| Weight | 59 lbs |
Product Details
| Type | Coper Notcher |
| Country of Origin | Made in USA |
| Hydraulic Accessory Pack Included | Yes |
| Description | "Coper Notcher, 2013 Ironworkers & Older 40T Ironworkers" |
| Series | AC |
| Manufacturers Part Number | ED9-AC1013-S |
| Brand | Edwards |
| Style Type | Ironworker |