- Pipe coper notcher fits Edwards 110 Ton Ironworkers
- Integrated alignment slots on the safety guarding easily allow for 45° shearing on Angle Iron to speed up your fabrication process
- Versatile Attachment that removes anything from a small nibble to a large notch out of Flat Bar or Angle Iron
Edwards® Coper Notcher For 110T Elite Ironworkers
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$2,719.00
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 19 |
| Width | 14 in |
| Height | 14 in |
| Weight | 198 lbs |
Product Details
| Type | Coper Notcher |
| Country of Origin | Made in USA |
| Description | Coper Notcher For 110T Elite Ironworkers |
| Series | AC |
| Manufacturers Part Number | ED9-AC1097 |
| Brand | Edwards |
| Style Type | Ironworker |