Features:
- Easily interchangeable attachment to maximize your Ironworker's capabilities
- Fits Edwards 25 Ton Ironworkers
This product will be restocked soon
Weights & Dimensions
| Length | 19 |
| Width | 14 in |
| Height | 14 in |
| Weight | 180 lbs |
Product Details
| Type | Coper Notcher |
| Country of Origin | Made in USA |
| Description | Coper Notcher For 25T Ironworker & Older |
| Series | AC |
| Manufacturers Part Number | ED9-AC1014-1 |
| Brand | Edwards |
| Style Type | Ironworker |