SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Jones Stephens Copper Corrugated Water Heater Connector, 3/4" FIP x 12

Jones Stephens Copper Corrugated Water Heater Connector, 3/4" FIP x 12

Item #: WBB3082006

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $7.60

Save $0.38 with 5% off when you use your Global Industrial Credit Card.

Quantity

Connect the water supply to your water heater with this durable braided connector from Jones Stephens. The braided stainless steel construction provides excellent strength and flexilbity and is designed to prevent crimping and kinking. Rubber washers are included to create a secure connection and reliable seal. Jones Stephens plumbing connectors are manufactured to the highest quality standards for contractors and maintenance repair professionals.

Weights & Dimensions

  • Width 6-1/8 in
  • Height 6-1/8 in
  • Size 3/4 in
  • Weight 11.15
  • Length 12-5/8 in

Product Details

  • Hose Fitting 1/4 Heater
  • Brand Jones Stephens
  • Package Quantity 1
  • Material Copper
  • Manufacturers Part Number J34712
  • Valve Type Water Heater Connector
  • Connection Style FIP
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Jones Stephens Copper Corrugated Water Heater Connector, 3/4" FIP x 12

Jones Stephens Copper Corrugated Water Heater Connector, 3/4" FIP x 12

Item #: WBB3082006

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant