x

Take 15% off your entire order!

Offer applied at checkout

ARCAIR® Copperclad® All Purpose Copperclad Pointed Gouging Electrode, 1/4" x 12", 50 Pack

ARCAIR® Copperclad® All Purpose Copperclad Pointed Gouging Electrode, 1/4" x 12", 50 Pack

Item #: WBB2400296

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$30.50 up to 42% OFF

Minimum Quantity: 4

Price: $17.75

Save $0.89 with 5% off when you use your Global Industrial Credit Card.

Quantity

ARCAIR® Copperclad® Professional are high grade, all purpose copperclad pointed gouging electrode. It's controlled copper coating improves electrical conductivity (for more efficient, cooler operation) and helps maintain electrode 1/4" diameter at the point of the arc. 50 per pack

  • BRAND ARCAIR
  • MANUFACTURERS PART NUMBER 22043003
  • LENGTH INCHES 12-1/2
  • WIDTH INCHES 3
  • DEPTH INCHES 12-1/2
  • PROCESS Gouging
  • PACKAGE QUANTITY 1
  • DIAMETER INCHES 1/4"
  • SIZE 1/4"
  • MATERIAL Silver
  • AMPS 300A-400A
  • TYPE Pointed
  • WEIGHT LBS 2.5
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

ARCAIR® Copperclad® All Purpose Copperclad Pointed Gouging Electrode, 5/16" x 12", 50 Pack

Item #: B2400295

Not Yet Rated

Usually ships in 3 to 6 days

$20.50

Close

4 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
ARCAIR® Copperclad® All Purpose Copperclad Pointed Gouging Electrode, 1/4" x 12", 50 Pack

ARCAIR® Copperclad® All Purpose Copperclad Pointed Gouging Electrode, 1/4" x 12", 50 Pack

Item #: WBB2400296

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant