Welding Table Parts & Fixtures
Related Products
Rolltect™ Patch Kit - Semi Transparent Yellow, 3M Adhesive Backing, Pack of 10pcs (4"W x 11-1/2"H) Features: Welding Curtain Patch Kit Extend the life of your welding screens with our easy-to-use patch kit Designed for quick repairs to small tears, burns, or wear spots without replacing the entire curtain Includes high-quality flame-retardant PVC patches Compatible with all RollTect™ and Shaver standard welding screens Strong adhesive backing for secure, lasting repair Ideal for on-site fixes and maintenance teams Keep your curtains safe, compliant, and looking sharp with ...
The SP140-T® Wire Feeder Welder is designed for project and repair welding at home, on the farm or in an autobody shop. Whether you're a hobbyist or a seasoned welder, this welding machine is designed to deliver excellent performance and convenience. Featuring a compact and portable design, the SP140-T® Welder weighs about 50 pounds, measures 13.65 in. H x 10.38 in. W x 17.9 in. D, and has a durable handle for easy maneuverability. Designed with simple tapped voltage control, precise wire drive, and hassle-free wire spool mounting, this welder is easy to set up and operate, so you can ...
Add speed an precision to your Punch Workstation. Compatible with the Edwards® 40, 50, 55, 60, 65, 75, and 100 Ton Ironworkers, this 3/8" x 12" x 16" table bolts to Standard or Oversize Pedestal Die Tables and includes adjustable fences and handles to quickly and easily guide your material for repeatable actions. Features: Compatible with both Standard and Oversize Pedestal Die Tables Custom table sizes and additional fences also available Induction hardened for increased strength Tooth matched at the weld to eliminate blade ticking Greenwood blade does a great job when cutting moist wood
Almost every fabrication shop should have an industrial welding positioner. These simple to use machines add an element to precision to any weld job. The WP-450 from Baileigh Industrial is no exception. This 110v positioner will fit in any shop and help increase production by reducing the handling and maneuvering of the parts.The Baileigh WP-450 Industrial Welding positioner has many great features, including solid state variable speed control, foot switch activation, forward/off/reverse switch control, and a durable DC permanent magnet gear head motor with easily accessible fuse for ...
VRTEX® 360 Compact is a small, portable Virtual Reality Welding Simulator for mobile use in multiple environments. Life-like Welding Environment: Realistic puddle and actual welding sound helps welders learn to respond and adjust welding technique Simulates sparks, slag, grinding and weld cooling Welding discontinuities appear when improper welding technique is used Virtual bend test provides results instantly and reveals what causes a weld to pass or fail Reinforcement for Students: Demos of successful welds Replicates proper machine set-up using a Welding Procedure Specification. ...