Includes:
- Hougen® 18985-3 Copperhead™™ Carbide Kit: Plastic tool case contains (3) Pilots and (3) Cutters (13/16, 15/16 & 1-1/16") 3" DOC
- Shank diameter: 3/4" Fusion2™
Weights & Dimensions
| Shank Size | 3/4 in |
| Cutting Diameter | 13/16, 15/16, 1-1/16 in |
| Shank Diameter | 3/4 in |
| Diameter | 13/16, 15/16, 1-1/16 |
| Depth of Cut | 3 in |
Product Details
| Country of Origin | China |
| Material | Carbide Tipped |
| Manufacturers Part Number | 18985-3 |
| Brand | Hougen |